BUSS SMALL DIMENSION FUSE

Item #: 613144

Cat #: AGC-4/10-R

UPC: 051712655217

to view pricing and more.
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse .4A, 250 Vac, 32 Vdc (self certified), AGC-4-10-R

Overview

Eaton AGC series Fast-acting fuse .4A, 250 Vac, 32 Vdc (self certified), AGC-4-10-R

Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712655217, AGC-4/10-R

Specifications

Length: 1 1/4 in
Diameter: 1/4 in
Mounting: Cartridge
Interrupt Rating DC: 35 kA
Length: 1 1/4 in
Mounting: Cartridge
Diameter: 1/4 in
Interrupt Rating DC: 35 kA