
Fuse, 6/10A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC, RoHS
Item #: 613145
Cat #: AGC-6/10-R
UPC: 051712655262
to view pricing and more.
Documents & Guides
6/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Overview
6/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655262, AGC-6/10-R
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 0.600 |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 0.600 |