PENDANT 52W COOL GLED WITH PRISMATIC LEN

Item #: 613289
Cat #: GPLED52W
UPC: 019813038803
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Garage Lights 5911 Lumens Gpled 52W 5000K 120V-277V White

Overview

Garage Lights 5911 Lumens Gpled 52W 5000K 120V-277V White
Also known as: 019813038803, GPLED52W

Specifications

Wattage: 52
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 52
Color: White
Type: Ceiling
Light Technology: LED

Customer Reviews

No reviews for this product
(0)