Type SOOW Portable Cord, 8/4, 600V, 90 Degree Celsius Rating

Item #: 613362

Cat #: 16064.35.01

UPC: 079407160648

Sign In or Register to view pricing and more.
Documents & Guides
Type SOOW Portable Cord, 8 Gauge, 4 Conductor, 600V, 90 Degree Celsius Rating, Carolprene

Overview

Type SOOW Portable Cord, 8 Gauge, 4 Conductor, 600V, 90 Degree Celsius Rating, Carolprene

Thermoset rubber cord products have evolved over the last 50 years from simple and unsophisticated to a product line where specialized, technologically advanced products are in demand for exacting commercial and industrial applications. No longer are rubber cord products used only in applications where flexibility is needed; today typical applications require cord to perform well in environments of extreme heat and cold and on job sites and factory floors where resistance to oil, chemicals and abrasion is mandatory. General Cable’s role, as the producer of the premiere Carol® Brand rubber cord products, is to ensure that new product development, product innovation and quality not only keep pace with industry requirements but also set the trends. Our rubber cord products

Also known as: 079407160648, 16064.35.01

Specifications

Color: Black
Volts AC: 600
Conductors: 4
Gauge: 8 AWG
Color: Black
Conductors: 4
Volts AC: 600
Gauge: 8 AWG