This product has been discontinued.

Weatherproof Box, 2 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Item #: 61337
Cat #: RX5341-0
UPC: 050169993071
to view pricing and more.
Documents & Guides
2-Gang, Weatherproof Box, Die Cast. Depth: 2 Inch. (3) 3/4 Inch Threaded Outlets (1 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray. *** Discontinued ***
Overview
2-Gang, Weatherproof Box, Die Cast. Depth: 2 Inch. (3) 3/4 Inch Threaded Outlets (1 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray. *** Discontinued ***
Also known as: 050169993071, RX5341-0
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 3 |
| Threaded Outlet Diameter: | 3/4 in |
| Gangs: | 2 |
| Color: | Gray |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 in |
| Number of Threaded Outlets: | 3 |