AB 871Z-BW4N12-N3 PTFE COATED

Item #: 613392

Cat #: 871Z-BW4N12-N3

UPC: 662073999546

to view pricing and more.
Documents & Guides
AB 871Z-BW4N12-N3 PTFE COATED INDUCTIVE SENSOR

Overview

AB 871Z-BW4N12-N3 PTFE COATED INDUCTIVE SENSOR
Also known as: 662073999546, 871Z-BW4N12-N3

Specifications

Diameter: 12 mm
Material: Plastic, Brass, PTFE coated
Range: 4 mm
IP/NEMA Rating: IP67, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Pins: 3
Family / Style: 871Z
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Diameter: 12 mm
Range: 4 mm
Pins: 3
Volts DC Range: 20 - 250
Material: Plastic, Brass, PTFE coated
IP/NEMA Rating: IP67, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Family / Style: 871Z
Volts AC Range: 20 - 250