Electronic Dimming Ballast, Fluorescent, T8, 3-Lamp, 32W, 120-277V

Item #: 613495

Cat #: QHE3X32T8/UNV/DIM/TCL

UPC: 046135507373

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal, Standard Case Qty: 10

Overview

Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal, Standard Case Qty: 10
Also known as: 046135507373, QHE3X32T8/UNV/DIM/TCL

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Light Technology: Fluorescent