Decorator Receptacle / USB Charger Combo, 15A, Ivory, (2) USB Ports

Item #: 613512

Cat #: TM-826USBWCC6

UPC: 785007032161

to view pricing and more.
Documents & Guides
Decorator Receptacle / USB Charger Combo, 15A, Ivory, (2) USB Ports

Overview

Decorator Receptacle / USB Charger Combo, 15A, Ivory, (2) USB Ports
Also known as: 785007032161, TM-826USBWCC6

Specifications

Volts DC: 5
Color: White
Type: USB
Volts AC: 125
NEMA Configuration: 5-15R
Volts DC: 5
Type: USB
NEMA Configuration: 5-15R
Color: White
Volts AC: 125