1/2" - 4" Piece Maker Hydraulic Knockout Set

Item #: 613543

Cat #: 154PM

UPC: 811993021282

to view pricing and more.
Documents & Guides
1/2 Inch- 4 Inch Piece Maker Hydraulic Knockout Set With Metal Case

Overview

1/2 Inch- 4 Inch Piece Maker Hydraulic Knockout Set With Metal Case
Also known as: 811993021282, 154PM

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Lumens: 24000
Length: 24 in , 2 ft
Color: White
Wattage: 186
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Wattage: 186
Dimmable: Yes