SELECTONE 24VDC HI POWER HAZ LOC UL RED

Item #: 613555

Cat #: 314GCX-024R

UPC: 782979226123

to view pricing and more.
SelecTone Hazardous Location Amplified Speaker, High Power, UL Fire Listed, Red - Available in 24VDC. Four wire supervisable power circuit. Capable of producing tones or voice messages. Built in gain control. Digital signal amplification. Fused input and output. Cast aluminum housing, spun aluminum projector. External mounting tabs. Indoor/outdoor use. Type 4X, IP66 enclosure. IP69K compliant. CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III. UL Fire Listed and ULC Fire Listed models available.

Overview

SelecTone Hazardous Location Amplified Speaker, High Power, UL Fire Listed, Red - Available in 24VDC. Four wire supervisable power circuit. Capable of producing tones or voice messages. Built in gain control. Digital signal amplification. Fused input and output. Cast aluminum housing, spun aluminum projector. External mounting tabs. Indoor/outdoor use. Type 4X, IP66 enclosure. IP69K compliant. CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III. UL Fire Listed and ULC Fire Listed models available.
Also known as: 782979226123, 314GCX-024R

Specifications

Type: Hazardous Location
Color: Red
Volts DC: 24
Mounting: Surface
Type: Hazardous Location
Volts DC: 24
Color: Red
Mounting: Surface