Mini circuit breaker, E-Frame, 25A, 1 pole, 277 VAC, 100 kA max, bolt on

Item #: 613633

Cat #: EJB14025

UPC: 785901130512

to view pricing and more.
Mini circuit breaker, E-Frame, 25A, 1 pole, 277 VAC, 100 kA max, bolt on

Overview

Mini circuit breaker, E-Frame, 25A, 1 pole, 277 VAC, 100 kA max, bolt on

E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 25A, 1 pole, and has an operating voltage of 277 VAC. It also provides a 100 kA max interrupt rating at 120 VAC. This device has a hold current of 270A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.

Also known as: 785901130512, EJB14025

Specifications

Standards: California Proposition 65
Standards: California Proposition 65