Stack Light, 120V AC/DC, Amber

Item #: 61367

Cat #: 855E-10DN5

UPC: 611320487367

to view pricing and more.
Documents & Guides
Stack Light, 120 Volt AC/DC, Incandescent, Type: Steady, Amber

Overview

Stack Light, 120 Volt AC/DC, Incandescent, Type: Steady, Amber

Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.

Also known as: 611320487367, 855E-10DN5

Specifications

Color: Amber
Volts DC: 120
Volts AC: 120
Size: 50 mm
Color: Amber
Volts AC: 120
Volts DC: 120
Size: 50 mm