Load Center, Main Lug, 1PH, 125A, 240V, 10kAIC

Item #: 61378

Cat #: HOM24L125TC

UPC: 785901107842

to view pricing and more.
Documents & Guides
Load Center, Main Lug, 1PH, 125A, 240V, 10kAICLoad Center, Main Lug, 1-Phase, 125 Amp, NEMA 1 Indoor, 2 Max Number of Spaces, 4 Max Number of Poles, Aluminum Bus, 10 kAIC

Overview

Load Center, Main Lug, 1PH, 125A, 240V, 10kAICLoad Center, Main Lug, 1-Phase, 125 Amp, NEMA 1 Indoor, 2 Max Number of Spaces, 4 Max Number of Poles, Aluminum Bus, 10 kAIC
Also known as: 785901107842, HOM24L125TC

Specifications

Family / Style: Homeline
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Color: Gray
Volts AC: 120/240
Type: Main Lug
Spaces: 2
Circuits: 4
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Color: Gray
Type: Main Lug
Circuits: 4
Amps: 125
Phase: 1
Volts AC: 120/240
Spaces: 2