180 Degree Sensor/Light - Bronze

Item #: 613792
Cat #: MLG180B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
180 Degree Sensor/Light - BronzeFlood Light, Motion Sensor, 180°, 500W Switching Capacity, 120V, Color: Bronze.

Overview

180 Degree Sensor/Light - BronzeFlood Light, Motion Sensor, 180°, 500W Switching Capacity, 120V, Color: Bronze.
Also known as: MLG180B

Specifications

Wattage: 500
Volts AC: 120
Type: Flood Light, Motion Sensor
Color: Bronze
Mounting: Wall
Angle: 180°
Wattage: 500
Type: Flood Light, Motion Sensor
Mounting: Wall
Volts AC: 120
Color: Bronze
Angle: 180°

Customer Reviews

No reviews for this product
(0)