Safety Switch, Fusible, 60A, 240VAC, 250VDC, 3PH, NEMA 12 Enclosure

Item #: 613913

Cat #: 1494H-CF3H2

UPC: 662074659890

to view pricing and more.
Documents & Guides
Safety Switch, Fusible, Heavy Duty, 60 Amp, 240 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 12 Enclosure

Overview

Safety Switch, Fusible, Heavy Duty, 60 Amp, 240 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 12 Enclosure
Also known as: 662074659890, 1494H-CF3H2

Specifications

Poles: 3
Volts DC: 250, 125
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250, 125
Volts AC: 240
IP/NEMA Rating: NEMA 12