Light Module, 50mm, 120VAC, Red

Item #: 61400

Cat #: 855E-10DN4

UPC: 611320487343

to view pricing and more.
Documents & Guides
Control Tower Light Module, 120 Volts AC, 50 Millimeters, Red, Lamp Type: Steady Incandescent *** Rockwell Automation Preferred Product ***

Overview

Control Tower Light Module, 120 Volts AC, 50 Millimeters, Red, Lamp Type: Steady Incandescent *** Rockwell Automation Preferred Product ***

Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.

Also known as: 611320487343, 855E-10DN4

Specifications

Color: Red
Volts AC: 120
Size: 50 mm
Special Program: Rockwell Automation Preferred Product
Color: Red
Size: 50 mm
Volts AC: 120
Special Program: Rockwell Automation Preferred Product