Selector Switch, 2-Position, Maintained, 30mm, Knob

Item #: 61401

Cat #: 800T-H2D2

UPC: 781180137426

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 1 Normally Closed, Contact Block, Nema 4/13

Overview

Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 1 Normally Closed, Contact Block, Nema 4/13
Also known as: 781180137426, 800T-H2D2

Specifications

Type: Knob, 2-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob, 2-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T