
Enclosure, Screw Cover, NEMA 3R, 18 x 18 x 8", Steel/Gray
Item #: 614030
Cat #: RSC181808
UPC: 786725403059
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 18 x 18 x 8 Inch, Steel/Gray
Overview
Enclosure, Screw Cover, NEMA 3R, 18 x 18 x 8 Inch, Steel/Gray
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725403059, RSC181808
Features & Benefits
- Bodies and doors fabricated from 16 gauge carbon steel
- Drop shiled top and smooth seamless sides and front
- A slip-on reversible cover is securely fastened with screws located along botoom edge
- No gasketing is required
- Hasp for padlocking or meter seal is provided
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Gray |
| Standards: | California Proposition 65 |