Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 61408

Cat #: RX5320-0

UPC: 050169992975

to view pricing and more.
Documents & Guides
1-Gang, Weatherproof Box, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Color: Gray. *** Discontinued ***

Overview

1-Gang, Weatherproof Box, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Color: Gray. *** Discontinued ***
Also known as: 050169992975, RX5320-0

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 1/2 in