LAB BENCH TABLE BOX, 2-GANG

Item #: 614092

Cat #: LBP2

UPC: 786776182224

to view pricing and more.
Aluminum housing and side plates, with a steel base and divider, measures 4" x 5" x 5 5/8". Base is configurable to have a combination of two 3/4" knockouts or two 3/4" EMT stubs. Accommodates a variety of power outlets (duplex, decorator, GFCI and up to 30A twist lock). Use Wiremold AVIP to provide communications and A/V. Receptacles and wall plates are sold separately.

Overview

Aluminum housing and side plates, with a steel base and divider, measures 4" x 5" x 5 5/8". Base is configurable to have a combination of two 3/4" knockouts or two 3/4" EMT stubs. Accommodates a variety of power outlets (duplex, decorator, GFCI and up to 30A twist lock). Use Wiremold AVIP to provide communications and A/V. Receptacles and wall plates are sold separately.
Also known as: 786776182224, LBP2

Specifications

Depth: 5 in
Height: 4 in
Material: Steel
Width: 5 5/8 in
Finish: Brushed Aluminum
Depth: 5 in
Material: Steel
Finish: Brushed Aluminum
Height: 4 in
Width: 5 5/8 in