E1016 F R DSS NO 2 TO 4/0 BK

Item #: 614117

Cat #: E1016-1725

UPC: 662275129215

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Black, Double set screw, Female, Thermoplastic elastomer (TPE), 600 Vac/dc

Overview

Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Black, Double set screw, Female, Thermoplastic elastomer (TPE), 600 Vac/dc

The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.

Also known as: 662275129215, E1016-1725

Specifications

Gender: Female
Type: Double Set Screw
Color: Black
Gender: Female
Color: Black
Type: Double Set Screw