CRS-H EVLSCX92101/MT DIV.1 LUMIN ME

Item #: 614272

Cat #: EVLSCX92101/MT

UPC: 662276061743

to view pricing and more.
DIV.1 LUMIN MEDIUM BASE, MH 100W,CEILING MNT 3/4, WITH GUAR

Overview

DIV.1 LUMIN MEDIUM BASE, MH 100W,CEILING MNT 3/4, WITH GUAR
Also known as: 662276061743, EVLSCX92101/MT

Specifications

Base: Medium Screw (E26)
Wattage: 100
Light Technology: HID
Mounting: Ceiling
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Mounting: Ceiling