Label Maker Cartridge

Item #: 614284

Cat #: M-91-427

UPC: 662820647607

to view pricing and more.
Documents & Guides
Self-Laminating Labels, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Self-Laminating Labels, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: Black on White, Compatible With: BMP41, BMP51

This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 662820647607, M-91-427

Specifications

Type: Self Laminating, Wire Marker, Label
Width: 1 in
Length: 1 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Wire Marker, Label
Length: 1 1/2 in
Color: White
Width: 1 in
Material: Vinyl