Patch Cord, CAT5e, 4-Pair, Blue, 25', No Boots, CMR

Item #: 61432

Cat #: CAT5E25FTBBLU

UPC: 769555901384

to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Blue, 25', No Boots, Copper, CMR

Overview

Patch Cord, CAT5e, 4-Pair, Blue, 25', No Boots, Copper, CMR

A Cat 5e patch cord is a short length of Cat 5e cable with connectors on both ends, typically used to connect devices within a local network, such as computers to routers or switches. It's a type of Ethernet cable designed for high-speed data transmission and is commonly used in homes and small businesses.

Also known as: 769555901384, CAT5E25FTBBLU

Specifications

Length: 25 ft
Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Length: 25 ft
Color: Blue
Conductors: 4 Pair
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded