Breaker, Bolt On, 3P, 40A, 480Y/277VAC, 25KAIC, Thermal Magnetic

Item #: 61437
Cat #: EDB34040
UPC:
Sign In or Register to view pricing and more.
Breaker, Bolt On, 3 Pole, 40 Amp, 480Y/277 Volt AC, 25KAIC

Overview

Breaker, Bolt On, 3 Pole, 40 Amp, 480Y/277 Volt AC, 25KAIC
Also known as: EDB34040

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 40
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)