This product may not be available in all locations.
Contactor, IEC, 9A, 3P, 24VDC Electronic Coil, 1NO/0NC Auxiliary Contacts, Screw Terminals
Item #:
61438
Cat #:
100-C09EJ10
UPC:
662074832156
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 9 Amp, 3-Pole, 24 Volt DC Electronic Coil, 1 Normally Open, 0 Normally Closed Auxiliary Contact, Screw Terminals
Overview
Contactor, IEC, 9 Amp, 3-Pole, 24 Volt DC Electronic Coil, 1 Normally Open, 0 Normally Closed Auxiliary Contact, Screw Terminals
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09EJ10 from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074832156, 100-C09EJ10
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 9 |
Family / Style: | 100-C |
Type: | IEC Contactors |
Volts DC Control: | 24 |
Amps: | 9 |
Type: | IEC Contactors |
Poles: | 3 |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)