This product has been discontinued.

Category 6A 10Gig UTP Patch Cord, 26 AWG, 7', Off-White
Item #: 614386
Cat #: UTP6ASD7
UPC: 074983309238
to view pricing and more.
Documents & Guides
Category 6A 10Gig UTP Patch Cord, 26 AWG, 7', Off-White
Overview
Category 6A 10Gig UTP Patch Cord, 26 AWG, 7', Off-White
Also known as: 074983309238, UTP6ASD7
Specifications
| Length: | 7 ft |
| Material: | Copper |
| Color: | White |
| Length: | 7 ft |
| Color: | White |
| Material: | Copper |