Weatherproof Cover, Round, (3) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, Gray

Item #: 61441

Cat #: RX5197-0

UPC: 050169999486

to view pricing and more.
Documents & Guides
Weatherproof Cluster Cover, 4 Inch Diameter, Round, Vertical/Horizontal Mount, Die Cast, (3) 1/2 Inch Holes, Includes 2 Closure Plugs, Gray

Overview

Weatherproof Cluster Cover, 4 Inch Diameter, Round, Vertical/Horizontal Mount, Die Cast, (3) 1/2 Inch Holes, Includes 2 Closure Plugs, Gray
Also known as: 050169999486, RX5197-0

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Diameter: 4 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 3