Portable Cord, Type SO, 18/5, Black, 250' Reel

Item #: 61443

Cat #: SO185BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 18/5, Black, 250' Reel

Overview

Portable Cord, Type SO, 18/5, Black, 250' Reel
Also known as: SO185BLK250RL

Specifications

Conductors: 5
Length: 250 ft
Gauge: 18 AWG
Material: Copper
Color: Black
Conductors: 5
Gauge: 18 AWG
Color: Black
Length: 250 ft
Material: Copper