Copper Patch Cord, Cat 6A (SD), Off Whit

Item #: 614432

Cat #: UTP6ASD3

UPC: 074983309153

to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 3 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 3 ft.
Also known as: 074983309153, UTP6ASD3

Specifications

Length: 3 ft
Material: Copper
Color: Off-White
Length: 3 ft
Color: Off-White
Material: Copper