Heat Shrink, 1" x 25' Reel, Black

Item #: 61444

Cat #: FP301-1-25-BLACK-REEL

UPC: 054007400660

to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall Flexible Polyolefin Tubing, 1 Inch x 25 Feet Reel, Black, 1 Per Case

Overview

Heat Shrink, Thin-Wall Flexible Polyolefin Tubing, 1 Inch x 25 Feet Reel, Black, 1 Per Case
Also known as: 054007400660, FP301-1-25-BLACK-REEL

Specifications

Length: 25 ft
Diameter: 1 in
Color: Black
Volts AC: 600
Length: 25 ft
Color: Black
Diameter: 1 in
Volts AC: 600