This product has been discontinued.
16W PAR38 LED Lamp, 50K
Item #: 614443
Cat #: LED16PAR38/DIM/850/FL40-(RP)
UPC: 046135725319
to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 86, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 72531
Overview
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 86, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 72531
Also known as: 046135725319, LED16PAR38/DIM/850/FL40-(RP)
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 950 |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 86 |
| Shape: | PAR38 (Sealed Beam) |
| Wattage: | 16 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 86 |
| Wattage: | 16 |
| Dimmable: | Yes |
| Lumens: | 950 |
| Volts AC: | 120 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 40° |