Encl FS GY MS 4Dr Gy insd 86x149x14

Item #: 614476

Cat #: A86M4EG

UPC: 783510389291

Sign In or Register to view pricing and more.
Free-Stand Multi-Door Type 12 Gray Inside 4Dr, 86.12x149.19x14.12, Gray, Steel

Overview

Free-Stand Multi-Door Type 12 Gray Inside 4Dr, 86.12x149.19x14.12, Gray, Steel

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510389291, A86M4EG

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 14.120 in
Height: 86.120 in
Width: 149.190 in
Color: Gray
Finish: Powder Coated
Depth: 14.120 in
Width: 149.190 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 86.120 in