Abb S201-d50 Mcb 1p D 50a 480y/277

Item #: 614506

Cat #: S201-D50

UPC: 016779551995

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Miniature Circuit Breaker; System Pro M Compact; S200; Voltage Rating: 230/400, 480y/277 Vac; Amperage Rating: 50 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 500 - 1000 Amp, Thermal: 62.5 Amp; Interrupt Rating: 6 Kamp, 10 Kamp Ultimate; Number Of Poles: 1; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 17.5 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Internal Resistance: 1.3 Milohm Per Pole; Recommended Screw Driver: Pozidriv 2; Tightening Torque: 25 In-lb; Powerloss: 3.25 Wtt Per Pole; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18- 8 Awg; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac,phase To Phase: 500 Vac; Tripping Characteristic: D; Impulse Withstand Voltage:4 Kv; Contact Position Indication: On/off; Endurance: Electrical: 10000 Cycles,mechanical: 20000 Cycles; Overvoltage Category: Iii; Dielectric Test Voltage: 2kv At 50/60 Hz For 1 Mint; Pollution Degree: 2

Overview

Abb; Miniature Circuit Breaker; System Pro M Compact; S200; Voltage Rating: 230/400, 480y/277 Vac; Amperage Rating: 50 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 500 - 1000 Amp, Thermal: 62.5 Amp; Interrupt Rating: 6 Kamp, 10 Kamp Ultimate; Number Of Poles: 1; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 17.5 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Internal Resistance: 1.3 Milohm Per Pole; Recommended Screw Driver: Pozidriv 2; Tightening Torque: 25 In-lb; Powerloss: 3.25 Wtt Per Pole; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18- 8 Awg; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac,phase To Phase: 500 Vac; Tripping Characteristic: D; Impulse Withstand Voltage:4 Kv; Contact Position Indication: On/off; Endurance: Electrical: 10000 Cycles,mechanical: 20000 Cycles; Overvoltage Category: Iii; Dielectric Test Voltage: 2kv At 50/60 Hz For 1 Mint; Pollution Degree: 2

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 016779551995, S201-D50

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 6 kA