Contactor, IEC, 55A, 3P, 24VDC Coil, No Auxiliary Contacts

Item #: 614545

Cat #: 100-C55EJ00

UPC: 885630487878

to view pricing and more.
Contactor, IEC, 55 Amp, 3-Pole, 24 Volt DC, Open, No Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 55 Amp, 3-Pole, 24 Volt DC, Open, No Auxiliary Contact *** Rockwell Automation Preferred Product ***

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C55EJ00 from Rockwell Automation® is a 100-C contactor. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630487878, 100-C55EJ00

Specifications

Volts DC Control: 24
Poles: 3
Amps: 55
Type: Contactor
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Amps: 55
Family / Style: 100-C
Poles: 3
Type: Contactor
Special Program: Rockwell Automation Preferred Product