Filter Grille Panel, 3.50x19.00x1.37, Brushed, Stainless Steel

Item #: 614546

Cat #: 35G19

UPC: 783510232917

to view pricing and more.
Documents & Guides
Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. This Filter Grille Panel, 35G19 item measures 3.50x19.00x1.37 inches with a material of Stainless Steel finish Brushed.

Overview

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. This Filter Grille Panel, 35G19 item measures 3.50x19.00x1.37 inches with a material of Stainless Steel finish Brushed.

Filter Grille Panels add valuable ventilation to a rack for either inlet or exhaust air. Used alone, filter grille panels allow adequate air flow on natural convection applications or in conjunction with an air moving device to provide filtered air intake.

Also known as: 783510232917, 35G19

Specifications

Width: 19 in
Height: 3.500 in
Finish: Brushed
Material: Stainless Steel 430
Depth: 1.370 in
Width: 19 in
Finish: Brushed
Depth: 1.370 in
Height: 3.500 in
Material: Stainless Steel 430