Vinyl Electrical Tape, Black, 3/4" x 60'

Item #: 614575
Cat #: 1776-3/4X60FT
UPC: 051128584422
Sign In or Register to view pricing and more.
Vinyl Electrical Tape, Economy Grade, Size: 3/4 Inch Width, 60 Foot Length. Thickness: 7 Millimeters. Temperature Rating: 176°F. Color: Black.

Overview

Vinyl Electrical Tape, Economy Grade, Size: 3/4 Inch Width, 60 Foot Length. Thickness: 7 Millimeters. Temperature Rating: 176°F. Color: Black.
Also known as: 051128584422, 1776-3/4X60FT

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Black
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: Black

Customer Reviews

No reviews for this product
(0)