
Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, 2-5/8" Deep, Aluminum Die Cast, Gray
Item #: 614577
Cat #: TP7082
UPC: 786189070828
to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Overview
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Also known as: 786189070828, TP7082
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Width: | 2 5/8 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 3 |
| Threaded Outlet Diameter: | 1 in |
| Color: | Gray |
| Width: | 2 5/8 in |
| Number of Threaded Outlets: | 3 |
| Gangs: | 1 |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1 in |