
Bonding Jumper, 2-1/2" to 3", 24" Length, Tinned Copper Braid
Item #: 614592
Cat #: BJ-8-2530
UPC: 781381791908
Sign In or Register to view pricing and more.
Bonding Jumper, Size: 2-1/2 to 3 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit
Overview
Bonding Jumper, Size: 2-1/2 to 3 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit
Appleton's Copper Bonding Jumpers provide additional effective metallic bond to each conduit run.
Also known as: 781381791908, BJ-8-2530
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in, 2 1/2 in |
| Length: | 24 in |
| Material: | Malleable Iron |
| Length: | 24 in |
| Diameter: | 3 in, 2 1/2 in |