This product has been discontinued.

1000 Vdc 3 Pole Y Configuration SPD
Item #: 614594
Cat #: BSPH31000YPV
UPC: 051712293952
to view pricing and more.
Documents & Guides
1000V SURGE PROTECTION DEV ARRESTOR
Overview
1000V SURGE PROTECTION DEV ARRESTOR
Also known as: 051712293952, BSPH31000YPV
Specifications
| Poles: | 3 |
| Mounting: | DIN Rail |
| Volts DC: | 1000 |
| Poles: | 3 |
| Volts DC: | 1000 |
| Mounting: | DIN Rail |