Grounding Pigtail, 7" Length, 12 AWG Stranded
Item #:
614601
Cat #:
GGP-1273
UPC:
032076012731
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Pigtail, Conductor Size: 12 AWG Stranded, Bare Fork/Stripped End Terminal, Conductor Material: Copper, Length: 7 Inch, Color: Green
Overview
Grounding Pigtail, Conductor Size: 12 AWG Stranded, Bare Fork/Stripped End Terminal, Conductor Material: Copper, Length: 7 Inch, Color: Green
Also known as: 032076012731, GGP-1273
Specifications
Color: | Green |
Length: | 7 in |
Material: | Copper |
Allowable Gauge Range: | 12 |
Color: | Green |
Material: | Copper |
Length: | 7 in |
Allowable Gauge Range: | 12 |
Customer Reviews
No reviews for this product
(0)