Panel Board Enclosure, 64.5" x 30" x 5.81", Wide

Item #: 614610

Cat #: AB64BW

UPC: 783164484038

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Enclosure, Galvanized Steel, 64.5 Inch x 30 Inch x 5.81 Inch, NEMA 1, For 57.5 Inch - 64.5 Inch Panels.

Overview

Panelboard Enclosure, Galvanized Steel, 64.5 Inch x 30 Inch x 5.81 Inch, NEMA 1, For 57.5 Inch - 64.5 Inch Panels.
Also known as: 783164484038, AB64BW

Specifications

Width: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: AB
Height: 64.500 in
Depth: 5.810 in
Width: 30 in
IP/NEMA Rating: NEMA 1
Height: 64.500 in
Mounting: Surface
Family / Style: AB
Depth: 5.810 in