Limit Switch, GP, Side Rotary, Fixed Length, Lever, 1NO/NC, DPDT

Item #: 614647

Cat #: 1LS172

UPC: 784549019401

to view pricing and more.
Documents & Guides
Limit Switch, General Purpose, Side Rotary, Fixed Length, Lever, 1 Normally Open, 1 Normally Closed, Double Pole, Double Throw, 10 Amp, 120/240/480 Volt Ac, 115/230/550 Volt DC

Overview

Limit Switch, General Purpose, Side Rotary, Fixed Length, Lever, 1 Normally Open, 1 Normally Closed, Double Pole, Double Throw, 10 Amp, 120/240/480 Volt Ac, 115/230/550 Volt DC
Also known as: 784549019401, 1LS172

Specifications

Mounting: Panel
Poles: 2
Type: Limit Switch, Fixed Lever
Amps: 10
Volts AC Range: 120 - 480
Volts DC Range: 115 - 550
Mounting: Panel
Type: Limit Switch, Fixed Lever
Volts AC Range: 120 - 480
Poles: 2
Amps: 10
Volts DC Range: 115 - 550