32W UNIVERSAL START 3500K 85 CRI T-8 MED

Item #: 614670

Cat #: F32T8/835K

UPC: 031293495884

Sign In or Register to view pricing and more.
Documents & Guides
Features: 32W UNIVERSAL START 3500K 85 CRI T-8 MEDIUM BI-PIN

Overview

Features: 32W UNIVERSAL START 3500K 85 CRI T-8 MEDIUM BI-PIN
Also known as: 031293495884, F32T8/835K

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Lumens: 2950
Light Technology: Fluorescent