EIK F32T8/841K/HL 32W HIGH LUMEN

Item #: 614671

Cat #: F32T8/841K/HL

UPC: 031293065704

Sign In or Register to view pricing and more.
Documents & Guides
EIK F32T8/841K/HL 32W HIGH LUMEN UNIVERSAL START 4100K 85 CRI T-8 MEDIUM BI-PIN 3000LM

Overview

EIK F32T8/841K/HL 32W HIGH LUMEN UNIVERSAL START 4100K 85 CRI T-8 MEDIUM BI-PIN 3000LM
Also known as: 031293065704, F32T8/841K/HL

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 3000
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 3000
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent