5 IN SSCR INSUL GNDG BSHG

Item #: 614692

Cat #: SBLG-5122

UPC: 783126481563

to view pricing and more.
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 5 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch,

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 5 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch,
Also known as: 783126481563, SBLG-5122

Specifications

Material: Malleable Iron, Steel
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron, Steel
Insulation: Insulated
Diameter: 5 in