Grounding Bushing, 1-1/4", Threaded, Insulated, Aluminum

Item #: 614698

Cat #: ABLG-1222

UPC: 783126011289

Sign In or Register to view pricing and more.
Grounding Bushing, Insulated, Threaded, Size: 1-1/4 Inch, Cable Range: 8 - 2/0 AWG, Aluminum

Overview

Grounding Bushing, Insulated, Threaded, Size: 1-1/4 Inch, Cable Range: 8 - 2/0 AWG, Aluminum

O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.

Also known as: 783126011289, ABLG-1222

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter: 1 1/4 in
Material: Aluminum