This product has been discontinued.

Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum
Item #: 614720
Cat #: 9312LBCG
UPC: 018997931245
to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 1 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Also known as: 018997931245, 9312LBCG
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter: | 1 in |
| Material: | Aluminum |