Selector Switch, 2 Position, Knob, Maintained, 1NO/1NC Contact, Kit

Item #: 614725

Cat #: CR104PSG21B91A

UPC: 783166594285

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks, OFF-ON Nameplate, Kit

Overview

Selector Switch, 2 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks, OFF-ON Nameplate, Kit
Also known as: 783166594285, CR104PSG21B91A

Specifications

Amps: 10
Type: Knob, 2 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 2 Position, Selector Switch
Family / Style: CR104
Volts AC: 600