This product has been discontinued.
This product may not be available in all locations.

Control Station, 1 Element, 3 Pos. Selector Switch, HAND-OFF-AUTO
Item #: 614728
Cat #: CR104PEG11E
UPC: 783166282953
to view pricing and more.
Documents & Guides
Control Station, Element, Painted Steel, 3 Position, Selector Switch, HAND-OFF-AUTO, Nameplate, NEMA 1/3/3R/12/13
Overview
Control Station, Element, Painted Steel, 3 Position, Selector Switch, HAND-OFF-AUTO, Nameplate, NEMA 1/3/3R/12/13
Also known as: 783166282953, CR104PEG11E
Specifications
| Size: | 30 mm |
| Family / Style: | CR104 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 3 |
| Color: | Black |
| Material: | Steel |
| Type: | Control Station |
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Black |
| Type: | Control Station |
| Family / Style: | CR104 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 3 |
| Material: | Steel |